Shop All Automotive Battery Accessories
Quickcable
Booster Clamps, 400A, PK25
Mfr # 602050-025
Zoro # G0686913
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Material Polyethylene Coated Steel Clamp With Copper Jaws
- Length 6-3/4"
- Type Mechanic Booster Clamps
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602050-025
- Zoro # G0686913
- UPC # 017378126829
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 6-3/4" |
Details
Amps | 400A |
Material | Polyethylene Coated Steel Clamp With Copper Jaws |
Type | Mechanic Booster Clamps |
Color | Red/Black |
Connection Type | Clamp |
Item | Booster Clamps |
Charger Function | Boosting |
Category Type | Jumper Cables |
Description
Booster Clamps,400A,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM FUEL TANK (F85B)
- EXTREME MAX Extreme Max 3006.6566 BoatTector Galvanized Steel Anchor Lead Chain - 3/16" x 4' with 1/4" Shackles (3006.6566)
- GROTE Brute Hammer Crimper (84-9087)
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- QUICKCABLE Wheeled Portable Power Pack, Boosting, Charging, For Battery Voltage: 12 (604101-396-001)
- QUICKCABLE Booster Cable, 1 Ga, 20ft., 500A, Connection Type: Clamp (602332-001)
- QUICKCABLE Portable Power Pack, 6 ga. Cable, 12VDC (604051-396-001)
- QUICKCABLE Hardware Fastener, 3/8-16, PK25 (6015-360-025)
- QUICKCABLE Parrot Booster Clamp, 900A (602070-2002)
- QUICKCABLE Booster Cable, 2/0, 30ft., 800A (602410-001)
- ANCOR Stainless Steel Cusion Clamp - 7/8" - 10-Pack (403872)
- Quickcable Automotive Battery Accessories