Shop All Automotive Battery Accessories
Quickcable
Booster Clamps, 1000A, PR
Mfr # 602058K
Zoro # G0687132
product price: $70.25
/pr
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1000A
- Application Booster Cables for Service, Construction, Utility Vehicles; Rv, Light Duty Tractors, Buses, Heavy Duty Battery Chargers
- Includes Heavy Duty Hardware
- Material Solid Brass/Copper
- Type Booster Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602058K
- Zoro # G0687132
- UPC # 017378001683
- Country of Origin China
- Category Automotive Battery Accessories
Details
Amps | 1000A |
Application | Booster Cables for Service, Construction, Utility Vehicles; Rv, Light Duty Tractors, Buses, Heavy Duty Battery Chargers |
Includes | Heavy Duty Hardware |
Material | Solid Brass/Copper |
Type | Booster Clamps |
Color | Red/Black |
Connection Type | Clamp |
Item | Booster Clamps |
Charger Function | Boosting |
Category Type | Jumper Cables |
Description
Booster Clamps,1000A,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick 94108 Telescopic Extension Pole - 8' Extended (94108)
- SUR&R Connector, For 3/8" 90 deg. Lines, PK2 (KP125)
- A & I PRODUCTS Drawbar 0" x0" x0" (A-47375437)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-24085)
- QUICKCABLE Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12 (604095-360-001)
- QUICKCABLE Booster Cable, 1 Ga, 20ft., 500A, Connection Type: Clamp (602332-001)
- QUICKCABLE Parallel Bonded Booster Cable, 1/0 (204106-100)
- QUICKCABLE Battery Jumper 2/0, 12", Connection Type: Clamp (7787-001)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- QUICKCABLE Booster Clamps, 400A, PK25 (602050-025)
- SOUTHWIRE Booster Cable 2GA 400AMP 25' (CM08862)
- Quickcable Automotive Battery Equipment