Shop All Automotive Battery Accessories
Quickcable
Booster Cable, 1 Ga, 20ft., 500A, Connection Type: Clamp
Mfr # 602332-001
Zoro # G0687589
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Amps 500A
- Application Heavy Duty Equipment
- Length 20 ft.
- Type Heavy Duty
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 602332-001
- Zoro # G0687589
- UPC # 017378831334
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 20 ft. |
Cable Length | 20 ft. |
Details
Amps | 500A |
Application | Heavy Duty Equipment |
Type | Heavy Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 2/0 ga. |
Charger Function | Boosting |
Item | Booster Cable |
Category Type | Jumper Cables |
Description
Booster Cable,1 Ga,20ft.,500A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Truck Rack, 134-3/4"L, 61-1/2" to 75-3/4"W (UPUT-RACK-HD)
- BUYERS PRODUCTS Universal Trailer Bolt-On Spare Tire Carrier (5201014)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FOODSAFE HYDRAULIC FG-100 H-1)
- RULE Bilge Pump, Automatic Operation, 12V, 3.7A (27SA)
- QUICKCABLE Booster Cable, 2/0, 30ft., 800A (602410-001)
- QUICKCABLE Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12 (604095-360-001)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- QUICKCABLE Parrot Jaw Clamps, 500A, PK25 (602055-025)
- QUICKCABLE Hardware Fastener, 5/16-18 x 1-1/4In, PK25 (6014-360-025)
- QUICKCABLE Jaw Clamps, 500A (602060-2002)
- GROTE Standard Tie, Black, 7.6", 50lb.., PK100 (83-6019C)
- Quickcable Automotive Battery Equipment