Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bolt, Side Terminal, Steel, PK10
Mfr # 6704-525-010
Zoro # G7548134
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8"-16 x 1 in
- Color Silver
- Connection Type Bolt
- Connection Material Steel
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6704-525-010
- Zoro # G7548134
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8"-16 x 1 in |
Length | 1 3/4 in |
Width | 13/16 in |
Overall Width | 13/16 in |
Overall Height | 3/4 in |
Overall Length | 1 3/4 in |
Details
Item | Bolt |
Color | Silver |
Connection Type | Bolt |
Connection Material | Steel |
Housing Material | Steel |
Type | Side Terminal |
Attachment Location | Bolt |
Color Code | Silver |
Features | Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance |
Standards | Mil Specifications, SAE |
Compatible Product Type | Battery |
Attachment Type | Bolt |
Contact Material | Steel |
Material | Steel |
Description
Bolt, Color Silver, Connection Type Bolt, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Bolt, Compatible Product Type Battery, Length 1 3/4 in, Material Steel, Overall Height 3/4 in, Stud Size 3/8 In.-16 x 1 in, Width 13/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- CUSTOM ACCESSORIES Wedge, Lumbar Support, Cushion (16366)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- AIRLETTE Airlette BSA-2 Snap-In Vent Deluxe (BSA-2)
- QUICKCABLE Solder Lug, 2/0, 3/8", PK5 (486320-396-005F)
- QUICKCABLE Four Way Connector, 16-14 ga., PK25 (160279-025)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- QUICKCABLE SB Lock Box (126207-001)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- QUICKCABLE Copper Lug, 2 Ga, 1/2", 45 deg., PK10 (5953-010HV)
- Quickcable Automotive Battery Terminal Components & Parts