Shop All Corrugated Tubing & Fittings
Quickcable
Black Nylon Loom, Slit 2"
Mfr # 505110-050
Zoro # G0674219
product price: $136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$136.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 505110-050
- Zoro # G0674219
- UPC # 017378923954
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Details
Item | Black Nylon Loom,Slit 2" |
Description
Black Nylon Loom,Slit 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Blue (HS365-S100-BLUE)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- KABLE KONTROL Kable Kontrol Non-Split Corrugated Tubing – 1” Inch Diameter – 100' Feet Long – Black (NSWL1.00SP)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 3200' Length - Red (WL901-BSP-RED)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Yellow (WL902-10-YELLOW)
- REIKU Middle Jaw, 1.140 in., Black, Polyamide (PAMBB-29F/G)
- Quickcable Corrugated Tubing & Fittings