Shop All Cable Ties
Quickcable
Black Nylon, Cable Ties, 7.5", 50lb., PK100
Mfr # 502210-100
Zoro # G0672758
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.75 in
- Material 6/6 Nylon
- Temp. Range -40 Degrees to 185 Degrees F
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 502210-100
- Zoro # G0672758
- UPC # 017378105176
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 1.75 in |
Actual Length | 7.5 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Nominal Length | 7 1/2 in |
Description
Cable Tie, Standard, Actual Length 7.5 in, Width 0.18 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.05 in, Max. Bundle Dia. 1.75 in, Material Nylon 6/6, Includes Factory Sealed Bags
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- WOODS Surge Protector W/Alarm (41008)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- GE GE In-Wall Digital SunSmart Timer, 3-Way, Screw Terminals (32787)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- Quickcable Cable Ties