Shop All Cable Ties
Quickcable
Black Nylon, Cable Ties, 48", 175lb., PK50
Mfr # 502234-050
Zoro # G0673029
product price: $96.89
/pk 50, $1.94/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 11/32"
- Tensile Strength 175 lb.
- Material 6/6 Nylon
- Cable Tie Duty Extra Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502234-050
- Zoro # G0673029
- UPC # 017378157489
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 48" |
Width | 11/32" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Extra Heavy Duty |
Basic Material | Nylon |
Description
Black Nylon,Cable Ties,48 In.,175lb.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT259)
- Quickcable Cable Ties