Shop All Cable Ties
Quickcable
Black Nylon, Cable Ties, 36", 175lb., PK50
Mfr # 502232-050
Zoro # G0672959
product price: $30.39
/pk 50, $0.61/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 175 lb.
- Max. Bundle Dia. 10.7 in
- Material 6/6 Nylon
- Temp. Range -40 Degrees to 185 Degrees F
- Cable Tie Duty Extra Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502232-050
- Zoro # G0672959
- UPC # 017378157366
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 36" |
Width | 11/32" |
Max. Bundle Dia. | 10.7 in |
Nominal Max. Bundle Dia. | 10 11/16 in |
Nominal Length | 36 in |
Actual Length | 36 in |
Description
Cable Tie, Standard, Actual Length 36 in, Width 0.34 in, Nominal Length 36 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 10 11/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.09 in, Max. Bundle Dia. 10.7 in, Material Nylon 6/6, Includes Factory Sealed Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Black Zip Ties - 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297HV-50)
- HUBBELL Adapter, Nylon (HBL2129)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- ADVANCE CABLE TIES 7 50lb Fluorescent Blue Cable Tie 100/BG (AL-07-50-15-C)
- Quickcable Cable Ties