Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Nut/Bolt, PK50
Mfr # 6698-050B
Zoro # G0690632
product price: $55.35
/pk 50, $1.11/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Heavy Duty Battery Related Hardware; Corrosion Resistance; 5/16"-18
- Standards OEM; SAE; Mil
- Type Bolt and Nut
- Application Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6698-050B
- Zoro # G0690632
- UPC # 017378669845
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Black Nut/Bolt,PK50 |
Color | Black |
Features | Heavy Duty Battery Related Hardware; Corrosion Resistance; 5/16"-18 |
Standards | OEM; SAE; Mil |
Type | Bolt and Nut |
Application | Battery |
Description
Black Nut/Bolt,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWER SONIC, 12N12A4A1 (12N12A-4A-1)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- MILWAUKEE TOOL M12 SPOT POLISHER (ML2438-20)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- QUICKCABLE Lead Add-On Connector, Pos, PK5 (5350-005P)
- QUICKCABLE End Cable Retro Fit Terminal, 2/0, PK5 (102570-005)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK5 (3420-005P)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- QUICKCABLE Red Top Post Straight Clamp, 4-6 Ga, PK5 (5704-005R)
- SOUTHWIRE Battery Cable with Lugs, Black, 4AWG, 19 In (SS19-4)
- Quickcable Automotive Battery Terminal Components & Parts