Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Intercell Link Cover, 4H, 12.20, PK5
Mfr # 215821-005B
Zoro # G1794313
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards RoHS
- Type Intercell Shrouds
- Application Fits 2-Hole Intercells; Use with Universal Leadhead
- Features 3-Hole and 4-Hole Available; I.D: 12.25"; Fits 10-1/2" to 10-3/4" C-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 215821-005B
- Zoro # G1794313
- UPC # 017378116516
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Color | Black |
Standards | RoHS |
Type | Intercell Shrouds |
Application | Fits 2-Hole Intercells; Use with Universal Leadhead |
Features | 3-Hole and 4-Hole Available; I.D: 12.25"; Fits 10-1/2" to 10-3/4" C-C |
Description
Black Intercell Link Cover,4H,12.20,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-182 (HFP-182)
- AFTERMARKET JAndN Electrical Products Starter (410-24269-JN)
- SHARK INDUSTRIES Rotary SPO12 Lift Pad - 4 Pk (51667)
- QUICKCABLE End Cable Retro Fit Terminal, 1/0, PK5 (102560-005)
- QUICKCABLE Battery Box, Black, 20" L x 14-31/64" W (120175-360-001)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6319)
- Quickcable Automotive Battery Equipment