Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Battery Cable, 2/0, 50 ft.
Mfr # 200107-050
Zoro # G1785399
product price: $253.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Black
- Features Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
- Type Standard Battery Cable
- Standards RoHS; S.A.E. J1127; S.A.E. J1128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 200107-050
- Zoro # G1785399
- UPC # 017378280200
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 2/0 ga. |
Color | Black |
Features | Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity |
Type | Standard Battery Cable |
Standards | RoHS; S.A.E. J1127; S.A.E. J1128 |
Description
Black Battery Cable,2/0,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX6 (TX6)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Fusion Right Elbow, 1/0, 3/8", PK5 (141207-005)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7654-001)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Pos (850109-2001P)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- CALTERM Battery Cut-Off Switch (41860)
- Quickcable Automotive Battery Equipment