Shop All Automotive Battery Terminal Components & Parts
Quickcable
Black Battery Cable, 1/0, 50 ft.
Mfr # 200106-050
Zoro # G1785310
product price: $198.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Color Black
- Features Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity
- Type Standard Battery Cable
- Standards RoHS; S.A.E. J1127; S.A.E. J1128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 200106-050
- Zoro # G1785310
- UPC # 017378280101
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Color | Black |
Features | Annealed Stranded Copper Conductor; Insulation Is Flame Retardant; Meets Awg Specifications; Maximum Conductivity |
Type | Standard Battery Cable |
Standards | RoHS; S.A.E. J1127; S.A.E. J1128 |
Description
Black Battery Cable,1/0,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Brake Return Spring Tool (648411)
- VELVAC Air Brake, Nylon, Male Connector, 1/4"x1/8" (016842)
- GATES Radiator Coolant Hose 2013-2016 Dodge Dart 2.4L, 24794 (24794)
- WESTWARD Ignition Wrench Set, SAE Offset (2GKT1)
- QUICKCABLE Type T Group 31T Cap, Red, PK50 (501041-050)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5724-360-005R)
- QUICKCABLE Overmolded Harness, 2 Battery, Red (9122)
- QUICKCABLE Bent Lug, 8 Gauge, 3/8", 90 deg., PK50 (6408-050FL)
- QUICKCABLE Ht Shr Butt Connector, 16-14 ga., PK25 (164280-025)
- WIRTHCO Wirthco 30300 Battery Terminal Bolt (W48-30300)
- Quickcable Automotive Battery Terminal Components & Parts