Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 8 Gauge, 3/8", 90 deg., PK50
Mfr # 6408-050FL
Zoro # G0689110
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 8 ga.
- Connection Type Crimp
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
- Type Bent Magna Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6408-050FL
- Zoro # G0689110
- UPC # 017378664086
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,8 Gauge,3/8",90 deg.,PK50 |
Gauge | 8 ga. |
Connection Type | Crimp |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Type | Bent Magna Lugs |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Description
Bent Lug,8 Gauge,3/8",90 deg.,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 73, 1.0W, T1 3/4, 14V, PK10 (73-10PK)
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Amber (SB-700-A-PM)
- GROTE Utility Trailer Lighting Kit (65370-5)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRWA1, NBR (13052)
- QUICKCABLE Terminal Protector, 3/0, 90 deg, PK5 (105727-005R)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Butt Connector, 8 ga., PK25 (160580-025)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK50 (5958-050FL)
- QUICKCABLE Universal, Top Post Terminal, PK50 (5588-050U)
- QUICKCABLE Bayonet Vent Cap, 1/4"Turn, PK6 (215900-006)
- Quickcable Automotive Battery Equipment