Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 4/0, 3/8", 90 deg., PK50
Mfr # 6440-050FL
Zoro # G0690361
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp
- Type Bent Magna Lugs
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6440-050FL
- Zoro # G0690361
- UPC # 017378664406
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,4/0,3/8",90 deg.,PK50 |
Gauge | 4/0 ga. |
Connection Type | Crimp |
Type | Bent Magna Lugs |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Description
Bent Lug,4/0,3/8 In.,90 deg.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Gm/Chrysler Inline Adaptor (518527)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (36185)
- CAMCO EvoFlex Drinking Water Hose, 35' (22595)
- YANHUA ACDP OBD Extension Cable (YH-OBD-CABLE)
- QUICKCABLE Stud, NonIns, Double M Tab, .250"/#10, PK100 (169138-100)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- QUICKCABLE S/T Bolt, 3/8", 16 X 13/32", PK10 (6703-010)
- QUICKCABLE Single Point, Small Base, 5/16", Black (509691-001)
- QUICKCABLE Magna Splice Extra Length, 4/0, PK5 (102460-005)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- STANDARD IGNITION Terminal, Stp131 (STP131)
- Quickcable Automotive Battery Equipment