Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 4/0, 1/2", 45 deg., PK5
Mfr # 6440-005HV
Zoro # G0690389
product price: $27.95
/pk 5, $5.59/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Crimp
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2"
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6440-005HV
- Zoro # G0690389
- UPC # 017378064404
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,4/0,1/2",45 deg.,PK5 |
Gauge | 4/0 ga. |
Connection Type | Crimp |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2" |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Type | Bent Magna Lugs |
Description
Bent Lug,4/0,1/2",45 deg.,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 3/8" (ACR063) (ACR-063)
- ILC Replacement for EZGO / CUSHMAN / TEXTRON 27065-G01 STARTER (27065-G01 STARTER)
- WIX FILTERS Engine Oil Filter #Wix 51748 (51748)
- FORTRESS MARINE ANCHORS Guardian G-5 2.5lb Anchor (G-5)
- QUICKCABLE Fusion Left Elbow, 2/0, 3/8", PK5 (141218-005)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- QUICKCABLE Ht Shr Butt Connector, 12-10 ga., PK25 (164480-025)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5735-360-005B)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- Quickcable Automotive Battery Terminal Components & Parts