Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 4 Gauge, 1/2", 90 deg., PK5
Mfr # 6404-005HL
Zoro # G0689171
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Connection Type Crimp
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2"
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6404-005HL
- Zoro # G0689171
- UPC # 017378640493
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,4 Gauge,1/2",90 deg.,PK5 |
Gauge | 4 ga. |
Connection Type | Crimp |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2" |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Type | Bent Magna Lugs |
Description
Bent Lug,4 Gauge,1/2",90 deg.,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RTROFT KT WHT 5/6""W 7.6W (RL56069S1EWHR)
- BIOBOR Winter Diesel Conditioner, 1 gal. (BBDCWPLUSJUG01US)
- UNIDEN UM725 Fixed Mount Marine VHF Radio - Black (UM725BK)
- SPRINGFIELD MARINE Taper-Lock 9" Round Base, Satin Finish (1600003)
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- QUICKCABLE Bent Lug, 1/0, 1/2", 90 deg., PK5 (6410-005HL)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Side Bolt Ratchet Tool, 5/16" (120195-2001)
- QUICKCABLE Washers, Black Top Post, PK50 (6622-050B)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- ALLSTAR Impact Battery Cable Crimper (ALL76135)
- Quickcable Automotive Battery Terminal Components & Parts