Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 3/0, 3/8", 90 deg., PK5
Mfr # 6430-005FL
Zoro # G0689917
product price: $26.45
/pk 5, $5.29/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Connection Type Crimp
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
- Type Bent Magna Lugs
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6430-005FL
- Zoro # G0689917
- UPC # 017378643067
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,3/0,3/8",90 deg.,PK5 |
Gauge | 3/0 ga. |
Connection Type | Crimp |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Type | Bent Magna Lugs |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Standards | RoHS; SAE; cUL |
Description
Bent Lug,3/0,3/8",90 deg.,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Air Tank and Compressor, 1 gal. (830)
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- AUTOTEX Wiper Blade, Universal, Size 21 In (M6-21)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7417 (7417)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", PK50 (5952-050F)
- QUICKCABLE Fusion Right Elbow, 1/0, 3/8", PK5 (141207-005)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- QUICKCABLE Bent Lug, 2/0, 3/8", 90 deg., PK5 (6420-005FL)
- QUICKCABLE Center Mount Cross Bar Hold Down (302202-001)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- QUICKCABLE Magnalug Fusion Lug, 1/0, 5/16", PK5 (141117-360-005)
- Quickcable Automotive Battery Terminal Components & Parts