Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 2/0, 3/8", 90 deg., PK5
Mfr # 6420-005FL
Zoro # G0689372
product price: $22.45
/pk 5, $4.49/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp
- Type Bent Magna Lugs
- Standards RoHS; SAE; cUL
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6420-005FL
- Zoro # G0689372
- UPC # 017378642060
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,2/0,3/8",90 deg.,PK5 |
Gauge | 2/0 ga. |
Connection Type | Crimp |
Type | Bent Magna Lugs |
Standards | RoHS; SAE; cUL |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Description
Bent Lug,2/0,3/8",90 deg.,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Windshield, Upper 49" x35.5" x2.25" (A-AT154429)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- ILC Replacement For Wai Global, 6494N (6494N)
- QUICKCABLE Copper Lug, 4/0, 3/8", PK10 (5958-010F)
- QUICKCABLE Sight Hole Lug, 4/0, 1/4", PK5 (8940-005D)
- QUICKCABLE Clamp Crimp, Neg, 1 Gauge, PK5 (4001-005N)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7653-001)
- QUICKCABLE Tab Insulator, Black, Tp 2-2/0, PK25 (5745-025B)
- QUICKCABLE Fastcharge Leadhead, 3/0, 60", Red, Lhof1 (213054-001)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- Quickcable Automotive Battery Equipment