Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 2/0, 1/2", 90 deg., PK5
Mfr # 6420-005HL
Zoro # G0689707
product price: $22.89
/pk 5, $4.58/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Crimp
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
- Standards RoHS; SAE; cUL
- Type Bent Magna Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6420-005HL
- Zoro # G0689707
- UPC # 017378624097
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,2/0,1/2",90 deg.,PK5 |
Gauge | 2/0 ga. |
Connection Type | Crimp |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Standards | RoHS; SAE; cUL |
Type | Bent Magna Lugs |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2" |
Description
Bent Lug,2/0,1/2 In.,90 deg.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Belt Tensioner, Serpentine, 89442 (89442)
- WAI GLOBAL STRDR 41MT 12V (6613N)
- ASTRO PNEUMATIC AIR SUPPLY PART F/ WINDSHIELD REM TOOL (AOWINDKB36)
- WESTWARD Electronic Switching Charger, Maintaining (5RXF1)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK5 (3420-005P)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK50 (5743-050R)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5745-005R)
- QUICKCABLE Terminal Protector, 1/0, 90 deg, PK5 (105725-005B)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Stud Flag, Crimping, 2/0" (4520-525-001F)
- Quickcable Automotive Battery Equipment