Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 1/0, 3/8", 90 deg., PK5
Mfr # 6410-005FL
Zoro # G0689390
product price: $23.69
/pk 5, $4.74/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6410-005FL
- Zoro # G0689390
- UPC # 017378641063
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,1/0,3/8",90 deg.,PK5 |
Gauge | 1/0 ga. |
Connection Type | Crimp |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Type | Bent Magna Lugs |
Description
Bent Lug,1/0,3/8",90 deg.,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 12 Tons, 6-3/4"L (35MT10)
- GE LAMPS LED Type B U Lamp U6, T8, G13,3500 K (LED13BDT8/U6/835)
- A & I PRODUCTS Voltage Regulator (12 Volt) 3.75" x4" x2" (A-D4NN10316A)
- OTC Air/Hydraulic Service Jack, 2 ton (LDJA2-SET)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK5 (5743-005B)
- QUICKCABLE Adapter Nut, 5/16", PK10 (6024-010)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- QUICKCABLE Stud Flag, Crimping, 2/0" (4520-525-001F)
- QUICKCABLE Butt Connector, 22-18 ga., PK100 (160180-100)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- Quickcable Automotive Battery Terminal Components & Parts