Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 1/0, 3/8", 45 deg., PK5
Mfr # 6410-005FV
Zoro # G0689381
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp
- Standards RoHS; SAE; cUL
- Application Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair
- Type Bent Magna Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6410-005FV
- Zoro # G0689381
- UPC # 017378641070
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,1/0,3/8",45 deg.,PK5 |
Gauge | 1/0 ga. |
Connection Type | Crimp |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Type | Bent Magna Lugs |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8" |
Description
Bent Lug,1/0,3/8 In.,45 deg.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT License Plate Screw Metric Screw #6 X 3/4" Phillips Pan Head Pk (246)
- TAYLOR MADE Taylor Made 1015 Tidy-Ups Fender Adjuster - Standard Rail Size, White (1015)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- METRA ELECTRONICS HONDA ANT ADAPT CABLE 2005-UP (40-HD10)
- QUICKCABLE Red Nut/Bolt, PK50 (6698-050R)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5736-360-005B)
- QUICKCABLE Copper Lug, 1/0, 1/4", PK50 (5955-050D)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx16-31/64"W (120178-360-001)
- QUICKCABLE Terminal Protector, Black, Stud 4 Ga, PK25 (5720-025B)
- QUICKCABLE SB Lock Box (126207-001)
- GROTE Battery Splice, 8 AWG, Tin, PK2 (82-9552)
- Quickcable Automotive Battery Equipment