Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bent Lug, 1/0, 1/2", 90 deg., PK5
Mfr # 6410-005HL
Zoro # G0689488
product price: $21.19
/pk 5, $4.24/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp
- Features Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2"
- Type Bent Magna Lugs
- Standards RoHS; SAE; cUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6410-005HL
- Zoro # G0689488
- UPC # 017378641100
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Bent Lug,1/0,1/2",90 deg.,PK5 |
Gauge | 1/0 ga. |
Connection Type | Crimp |
Features | Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 1/2" |
Type | Bent Magna Lugs |
Standards | RoHS; SAE; cUL |
Application | Commercial; Industrial; Crimp Tool for Solid Dependable Crimps; Safe for Shop or Field Repair |
Description
Bent Lug,1/0,1/2",90 deg.,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- SURE SHOT Pin Steam Nozzle, Long, 3" (P345)
- TIMKEN Wheel Bearing - Rear Inner, 28682 (28682)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Copper Lug, 8 Ga, 1/4", 90 deg., PK10 (5950-010DL)
- QUICKCABLE Charging Clips, Red/Black, 10A (602020-2002)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Black, PK5 (5704-360-005B)
- QUICKCABLE Contact, Crimp Type, 2/0 AWG, PK5 (123108-525-005)
- QUICKCABLE Battery Box, Black, 16-7/64" L x9-39/64" W (120172-360-001)
- Quickcable Automotive Battery Terminal Components & Parts