Shop All Automotive Battery Terminal Components & Parts
Quickcable
Bayonet White Vent Cap, 1/4"Turn, PK6
Mfr # 215908-006
Zoro # G1794523
product price: $11.39
/pk 6, $1.90/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Replaces a Standard Cap
- Features Installs With 1/4" Turn
- Type Bayonet Style Vent Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 215908-006
- Zoro # G1794523
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Color | White |
Application | Replaces a Standard Cap |
Features | Installs With 1/4" Turn |
Type | Bayonet Style Vent Cap |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Coupler Cam Lock F 2In Thread (GLP 200 D)
- DC CARGO Paddle-Buckle Boat Transom Straps, 2PK (27MBS-2)
- ATTWOOD MARINE Attwood All-Round Deck Mount Light (5940-7)
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- QUICKCABLE Clamp Crimp, Neg, 1 Gauge, PK5 (4001-005N)
- QUICKCABLE Universal, Top Post Terminal, PK10 (5588-2010U)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- QUICKCABLE Flange Nut, Zinc, 3/8", PK50 (6708-050)
- QUICKCABLE Tab Insulator, Black, Tp 2-2/0, PK25 (5745-025B)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- Quickcable Automotive Battery Equipment