Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Terminal, Bolt, Lead, Positive
Mfr # 5516-360-001P
Zoro # G2602187
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Marine
- Stud Size 3/8 in
- Connection Type Top Post
- Connection Material Lead
- Features Converts Battery Post to Stud Connector, Permits Quick Disconnection From Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5516-360-001P
- Zoro # G2602187
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Overall Depth | 1.3 in |
Overall Length | 2 5/16 in |
Overall Width | 0.4 in |
Details
Item | Battery Terminal |
Alignment | Marine |
Connection Type | Top Post |
Connection Material | Lead |
Features | Converts Battery Post to Stud Connector, Permits Quick Disconnection From Battery |
Polarity | Positive |
Attachment Location | Top |
Includes | Fasteners |
Standards | U.S. Coast Guard Regulations |
Contact Material | Lead |
Description
Battery Terminal, Alignment Marine, Connection Type Top Post, Gauge -, Polarity Positive, Contact Material Lead, Overall Length 2 5/16 in, Overall Width 0.4 in, Overall Depth 1.3 in, Features Converts Battery Post to Stud Connector, Permits Quick Disconnection From Battery, Standards U.S. Coast Guard Regulations, Includes Fasteners, Attachment Location Top, Stud Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Exhaust Pipe Gasket, 61701 (61701)
- WAEKON INDUSTRIES ABS Sensor Pinpoint, Tester (20560)
- SLIME Short Valve Cores, 4 Pc. (22042)
- BLUE OX BLUE OX TOW BAR TO ROADMASTER BRACKET ADAPTER (BX88185)
- QUICKCABLE Universal Cramp Crimp, 4 Gauge, PK50 (4004-050U)
- QUICKCABLE Copper Lug, 4/0, 1/2", PK10 (5958-010H)
- QUICKCABLE Terminal Protector, 3/0, 90 deg, PK5 (105727-005R)
- QUICKCABLE Clamp, Solder, 2/0, Positive, PK5 (406320P)
- QUICKCABLE Stud, Non-Ins, M Tab, 250"/#10, PK100 (169137-100)
- QUICKCABLE Post Mold (213900-001)
- WESTWARD Battery Cable, 4 ga, 25ft., Red (19YD73)
- Quickcable Automotive Battery Equipment