Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Post Shim, PK25
Mfr # 850115-360-025
Zoro # G0333672
product price: $38.65
/pk 25, $1.55/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery
- Color Silver
- Connection Material Lead
- Connection Type Battery Post Shims
- Features Rebuild Worn Battery Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 850115-360-025
- Zoro # G0333672
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Overall Height | 13/16 in |
Details
Item | Battery Post Shim |
For Use With | Battery |
Color | Silver |
Connection Material | Lead |
Connection Type | Battery Post Shims |
Features | Rebuild Worn Battery Posts |
Standards | 29 CFR 1910.1200, OSHA Hazard Communication Standard |
Housing Material | Zinc-Plated Steel |
Compatible Product Type | Battery |
Attachment Type | Top |
Material | Steel |
Description
Battery Post Shim, Color Silver, Connection Type Battery Post Shims, Connection Material Lead, Features Rebuild Worn Battery Posts, Standards 29 CFR 1910.1200, OSHA Hazard Communication Standard, Attachment Type Top, Compatible Product Type Battery, Gauge -, Length 3/4 in, Material Steel, Overall Height 13/16 in, Width 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- NATIONAL HARDWARE 2-1/2 in. L Door Hinge (N273-896)
- COAST2COAST 17", 5 Spoke, Silver, Plastic, Set Of 4 (IWC43117S)
- CHAPIN ATV Spreader, 25 gal. (97561)
- QUICKCABLE Cable Stripper, 5-1/2 In (4215-525-001)
- QUICKCABLE Battery Cable, 2 ga., Solid, 60V, PVC, Blk (200104-396-025)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- QUICKCABLE Copper Lug, 6 Gauge, 3/8", PK10 (5951-010F)
- QUICKCABLE Stud, Non-Ins, Double M Tab, .250"/#10, PK25 (169138-025)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6331G1)
- Quickcable Automotive Battery Terminal Components & Parts