Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Post Conversion Kit, PK10
Mfr # 5520-525-010
Zoro # G5873524
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Slide On
- Connection Material Lead
- Features Converts Top Post to Side Terminal, Steel Insert
- Polarity Negative, Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5520-525-010
- Zoro # G5873524
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Width | 7/8 in |
Length | 2 3/4 in |
Overall Height | 2 3/4 in |
Details
Item | Battery Post Conversion Kit |
Color | Silver |
Connection Type | Slide On |
Connection Material | Lead |
Features | Converts Top Post to Side Terminal, Steel Insert |
Polarity | Negative, Positive |
Includes | Polarity Specific Fasteners |
Type | Top Post To Side Terminal |
Material | Lead |
Connector Type | Positive/Negative |
Compatible Product Type | Battery |
Attachment Type | Top |
Description
Battery Post Conversion Kit, Color Silver, Connection Type Slide On, Connection Material Lead, Features Converts Top Post to Side Terminal, Steel Insert, Attachment Type Top, Compatible Product Type Battery, Gauge -, Includes Polarity Specific Fasteners, Length 2 3/4 in, Material Lead, Overall Height 2 3/4 in, Polarity Negative, Positive, Width 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Armrest Set; Big Boy Replacement 17" x12" x6" (A-BBAR01)
- SKF Wheel Seal - Rear, 16449 (16449)
- HALTEC Standard Bore Screw-on Chuck, 4" Sz, Brass (CH-410)
- TYC Alternator, 2-08301 (2-08301)
- QUICKCABLE Fusion Left Elbow, 1/0, 3/8", PK5 (141217-005)
- QUICKCABLE Stud Flag, Crimping, 2/0, PK5 (4520-005F)
- QUICKCABLE Washer, 5/16", PK50 (6756-050)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- QUICKCABLE Washers, Black Top Post, PK50 (6622-050B)
- QUICKCABLE Sight Hole Lug, 1/0, 3/8", PK5 (8910-005F)
- QUICKCABLE Hold Down, Flush, 8-5/8"-14-3/4" (302103-2001)
- Quickcable Automotive Battery Terminal Components & Parts