Shop All Automotive Battery Accessories
Quickcable
Battery Jumper 1 Gauge, 12"
Mfr # 7781-001
Zoro # G0693487
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
- Material Copper, Insulated Synthetic Rubber
- Length 12"
- Type Lead Offset Jumper
- Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7781-001
- Zoro # G0693487
- UPC # 017378926696
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 12" |
Cable Length | 12 ft. |
Details
Application | Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage |
Material | Copper, Insulated Synthetic Rubber |
Type | Lead Offset Jumper |
Connection Type | Clamp |
Gauge | 1 ga. |
Category Type | Jumper Cables |
Item | Battery Jumper |
Description
Battery Jumper 1 Gauge,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Solid Aluminum Flat Grab Handle 16 Inch Long (B239916AL)
- VELVAC 2020 Xg, L, H/R, Man, Exprs, 96", Bk (715919)
- KEN-TOOL Valve Cap Core Remover, Blue, Fiberglass (29999)
- LISLE 4.5 Gallon Oval Drain Pan Black (17972)
- QUICKCABLE Booster Clamps, 1000A, PR (602058K)
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- QUICKCABLE Parrot Booster Clamp, 900A (602070-2002)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- QUICKCABLE Wheeled Portable Power Pack, Boosting, Charging, For Battery Voltage: 12 (604101-396-001)
- KNAPE & VOGT Knape & Vogt Kv8400 B14 14 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B14)
- Quickcable Automotive Battery Equipment