Shop All Automotive Battery Chargers
Quickcable
Battery Chargers/Maintainers
Mfr # 608001
Zoro # G502694544
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2
- Length 8.75
- Height 3.75
- Width 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 608001
- Zoro # G502694544
- UPC # 17378002345
- Country of Origin China
- Category Automotive Battery Chargers
Dimensions
Outside Diameter | 2 |
Length | 8.75 |
Height | 3.75 |
Width | 5.75 |
Description
Consistently and safely deliver the optimal battery charge for all lead acid-type batteries. Repair discharged batteries and add up to one year of life. New smart technology with advanced nine-stage charge program. Multiple programmable charge modes. Reverse polarity protection, short circuit protection and overcharge protection. Select from 2-amp or 4-amp output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASON Wiper Blade, Conventional, Rubber, 22" Size (ASV221)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- FLEETGUARD Pac, Fs, FS19763 (FS19763)
- REMA TIP TOP 16 Oz. Can Innerliner Overbuff Sealent 16 Oz. Can (PLOS-16)
- GARDNER BENDER Clips Battery Charging 20A (14-520)
- XANTREX TRUE<i>Charge</i>2 20A Battery Charger - 24V (804-2420)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/60A, Agm, 250 Amp Cranking (6012AGM)
- NOCO Battery Charger, 4 A Input, 6.2 ft L Cable (GENIUS2X2)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2015 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- SPORTSMAN Sportsman Series PJSBB Portable Jump Start Battery Power Pack; Black (PJSBB)
- Quickcable Automotive Chargers, Jumpers & Accessories