Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Cable, Pos, 2/0, 30"
Mfr # 7930-001P
Zoro # G0693581
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Color Red
- Type Stud Cable
- Application For Stud Batteries Truck; Farm; Construction and Similar Equipment
- Standards SAE; OEM; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7930-001P
- Zoro # G0693581
- UPC # 017378793021
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Cable,Pos,2/0,30" |
Gauge | 2/0 ga. |
Color | Red |
Type | Stud Cable |
Application | For Stud Batteries Truck; Farm; Construction and Similar Equipment |
Standards | SAE; OEM; RoHS |
Polarity | Positive |
Features | Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8" |
Description
Battery Cable,Pos,2/0,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tractor Control Kit (131014)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- SCHROEDER Filter Element, Cellulose, 3 Microns (J3)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Gray (125108-001)
- QUICKCABLE Butt Splice, Copper, 8 Gauge, PK10 (6649-010)
- QUICKCABLE Small Battery Tray (302120-001)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK10 (5951-010H)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- QUICKCABLE Flag Crimp, Pos, 1 Gauge, PK5 (4301-005P)
- GROTE Battery Cable Pre Made, 4 ga., Splice (84-9224)
- Quickcable Automotive Battery Terminal Components & Parts