Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Cable, 2/0 ga., Copper
Mfr # 200107-396-025
Zoro # G7581174
original price:
$233.51
18% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60 V
- Color Black
- Insulation Material PVC
- Number of Conductors 1
- Insulation Material (Wire and Cable) PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 200107-396-025
- Zoro # G7581174
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Wire Size - Wire and Cable | 2/0 |
Wire Size (Wire and Cable) | 2/0 |
Spool Length | 25 ft. |
Length | 25 ft |
Wire Size | 2/0 |
Description
Battery Cable, Number of Conductors 1, Wire Size 2/0, Insulation Material PVC, Wire Color Black, Length 25 ft, Voltage 60 V, Trade Designation SGT, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6625 Coated Keel-Style Downrigger Weight - 10 lbs. (3006.6625)
- ARP 1/2IN CARBURETOR SPACER STUD KIT 2.225IN OAL (200-2403)
- CRC Brake Parts Cleaner, Brakleen, Bottle, 1 gal, Solvent, Liquid, Chlorinated, Nonflammable, No VOC (05090)
- BOSCH Metering Unit, 1462C00987 (1462C00987)
- QUICKCABLE Straight Terminal, All Gauge, Copper/Brass (850112-360-001N)
- QUICKCABLE Battery Terminal Spreader (120192-2001)
- QUICKCABLE Braided Strap, 7/8"x3/32", 2Ga (207102-100)
- QUICKCABLE Solder Clamp, Neg, 1 and 2 Gauge, PK5 (406301-005N)
- QUICKCABLE Nut, 9/25 In, Copper, PK25 (6701T)
- QUICKCABLE Test Clip, PK2 (602021-360-002)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- Quickcable Automotive Battery Equipment