Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk
Mfr # 200206-396-025
Zoro # G7567122
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60 V
- Color Red
- Insulation Material PVC
- Insulation Material - Wire and Cable PVC
- Temp. Range -58 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 200206-396-025
- Zoro # G7567122
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Spool Length | 25 ft. |
Wire Size (Wire and Cable) | 1/0 |
Wire Size - Wire and Cable | 1/0 |
Length | 25 ft |
Wire Size | 1/0 |
Description
Battery Cable, Number of Conductors 1, Wire Size 1/0, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation SGT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Clutch Pack; Transmission 8" x8" x6" (A-87530789)
- VELVAC 7X16 V-Back Heated Mirror S.Steel, 708008 (708008)
- SUNEX Standard Floor Jack, 5 tons (6604)
- OTC Battery Filler, 2L (4621)
- QUICKCABLE Copper Lug, 4/0, 3/8", PK10 (5958-010F)
- QUICKCABLE Solder Lug, 2/0, 3/8", PK5 (486320-396-005F)
- QUICKCABLE Stud Flag, Locking, 1/0 -3/8", PK5 (4510-005F)
- QUICKCABLE Stud S/T Lug, 2/0, 3/8", PK5 (4920-005F)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- VELVAC H-Duty Battery Lug 3/0 Ga 1/2" Stud (058330)
- Quickcable Automotive Battery Terminal Components & Parts