Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Brush, Side Terminal, Brass, 2 Side
Mfr # 120122-525-001
Zoro # G7474932
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Side Terminal
- Includes Brass Wires on Two Sides
- Handle Material Plastic
- Application Cleaning Batteries
- Size 6 in L x 2 in W x 1 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120122-525-001
- Zoro # G7474932
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Size | 6 in L x 2 in W x 1 in H |
Width | 2 in |
Length | 6 in |
Overall Width | 2 in |
Overall Length | 6 in |
Details
Item | Battery Brush |
Type | Side Terminal |
Includes | Brass Wires on Two Sides |
Handle Material | Plastic |
Application | Cleaning Batteries |
Tool Type | Side Terminal Brush |
Vehicle Make | GM |
Fits Battery Type | Bolts, Connectors, Terminals |
Material | Steel |
Description
Battery Brush, Application Cleaning Batteries, Tool Type Side Terminal Brush, Material Steel, Overall Length 6 in, Overall Width 2 in, Capacity -, Fits Battery Type Bolts, Connectors, Terminals, Handle Material Plastic, Includes Brass Wires on Two Sides, Size 6 in L x 2 in W x 1 in H, Vehicle Make GM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nova Biotek N-906-lb Halogen replacement light bulb lamp (N-906-LB HALOGEN NOVA BIOTEK)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (20” in x 5’ ft Roll) (420-400)
- SEA-DOG Universal Safety Kill Switch (420488-1)
- VELVAC Blind Spot Mirror, Tripod (715150)
- QUICKCABLE Cable Stripper, 5-1/2 In (4215-525-001)
- QUICKCABLE Marine Terminal, 3/8" Lead, PK5 (5516-005P)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200206-396-025)
- QUICKCABLE Battery Box, Black, 26-49/64" Lx14-1/64" W (120177-360-001)
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- STENTENSGOLF 10 oz Battery Terminal Protection Spray (ST474757)
- Quickcable Automotive Battery Terminal Components & Parts