Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box, Black, 27-1/64" Lx29-7/64" W
Mfr # 120168-360-001
Zoro # G5574086
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits (2) 8D Batteries
- Outside Width 29 in
- Stud Size 1/4"-20
- Color Black
- Outside Height 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120168-360-001
- Zoro # G5574086
- UPC # 017378146995
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 29 in |
Stud Size | 1/4"-20 |
Outside Height | 12 1/4 in |
Inside Width | 23 1/2 in |
Height | 12-15/64" |
Depth | 10-47/64" |
Inside Height | 10 3/4 in |
Inside Length | 21 1/2 in |
Width | 29-7/64" |
Fits Battery Size Group | Dual Group 8D |
Length | 27-1/64" |
Outside Length | 27 in |
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Dual Group 8D, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Thumb Screws, Battery Box Material Plastic, Battery Box Color Black, Inside Length 21 1/2 in, Inside Width 23 1/2 in, Inside Height 10 3/4 in, Outside Length 27 in, Outside Width 29 in, Outside Height 12 1/4 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTA UV Cream Wax - 1 Wax (166101)
- C.E. SMITH Double U-Bolt Bracket, 9-3/4 in., UPC Label (10191G40)
- TIMBREN 99-10 GM SILVERADO/SIERRA 2500/3500 3/4 TON HD REAR LOAD BOOSTERS (GMRCK25S)
- GROTE Button Head Tie, Black, 15", 130lb., PK50 (83-6052)
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK50 (3420-050P)
- QUICKCABLE Battery Post Conversion Kit, PK10 (5520-525-010)
- QUICKCABLE Dual Post Terminal Protector, 4/0, PK5 (5713-005B)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK10 (5951-010H)
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7905-001)
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- Quickcable Automotive Battery Equipment