Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box, Black, 26-49/64" Lx16-31/64"W
Mfr # 120178-360-001
Zoro # G5574007
original price:
$158.01
13% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Group 8D High Battery
- Outside Width 16 1/2 in
- Stud Size 1/4"-20
- Color Black
- Outside Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120178-360-001
- Zoro # G5574007
- UPC # 017378102564
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 16 1/2 in |
Stud Size | 1/4"-20 |
Outside Height | 14 in |
Fits Battery Size Group | Group 8D |
Inside Height | 13 in |
Depth | 12-63/64" |
Height | 14-1/64" |
Length | 26-49/64" |
Outside Length | 26 3/4 in |
Inside Length | 21 5/8 in |
Inside Width | 11 3/4 in |
Width | 16-31/64" |
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 8D, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Thumb Screws, Battery Box Material Plastic, Battery Box Color Black, Inside Length 21 5/8 in, Inside Width 11 3/4 in, Inside Height 13 in, Outside Length 26 3/4 in, Outside Width 16 1/2 in, Outside Height 14 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 14 AWG 7 Conductor Stranded Trailer Cable 500 ft. BK (050042-7)
- ZEROSTART Cab Power - Inverter Connection Kit - Panel-Mount Connector Kit Ac-In + Ac-Out (8500647)
- GATES Premium OE Micro-V Belt, K080830 (K080830)
- GROTE Standard Tie, White, 48", 175lb., PK50 (83-6122)
- QUICKCABLE Clamp Crimp, Neg, 2 Gauge, PK5 (4002-005N)
- QUICKCABLE Bayonet Vent Cap, 1/4"Turn, PK6 (215900-006)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- QUICKCABLE Copper Lug, 3/0, 1/4", PK10 (5957-010D)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Red, PK5 (5702-360-005R)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- Quickcable Automotive Battery Equipment