Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box, Black, 20" Lx21" Wx12-1/2" H
Mfr # 120215-360-001
Zoro # G5573998
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits (2) Group 27, 31 Batteries
- Outside Width 21 in
- Stud Size 1/4"-20
- Color Black
- Outside Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120215-360-001
- Zoro # G5573998
- UPC # 017378146933
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 21 in |
Stud Size | 1/4"-20 |
Outside Height | 12 1/2 in |
Fits Battery Size Group | Dual Group 27, Dual Group 31 |
Height | 12-1/2" |
Depth | 10-1/4" |
Inside Height | 10 1/4 in |
Outside Length | 20 in |
Inside Width | 15 in |
Length | 20" |
Inside Length | 14 in |
Width | 21" |
Description
Battery Box, Battery Group Type Commercial Vehicles, Standard Vehicles, Fits Battery Size Group Dual Group 27, Dual Group 31, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Thumb Screws, Battery Box Material Plastic, Battery Box Color Black, Inside Length 14 in, Inside Width 15 in, Inside Height 10 1/4 in, Outside Length 20 in, Outside Width 21 in, Outside Height 12 1/2 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERPLAY Sport-Dive Ladder Mounting Bracket (PO2594388)
- MEVOTECH Drag Link, Ms40696 (MS40696)
- SNOWEX SnowEx TPD-020-1 3-Point Receiver Mount for Spreader SD-600-1 (TPD-020-1)
- ROADPRO Coax Cable, PL-259 Connector, 18 ft. (RP-18CC)
- QUICKCABLE Bayonet Vent Cap, 1/4"Turn, PK6 (215900-006)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- QUICKCABLE Pos, Compression Flag Connector, 2/0 (5320-2001P)
- QUICKCABLE Sight Hole Lug, 2/0, 3/8", PK5 (8920-005F)
- QUICKCABLE Cable Stripper, 5-1/2 In (4215-525-001)
- Quickcable Automotive Battery Terminal Components & Parts