Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box, Black, 20" L x 14-31/64" W
Mfr # 120175-360-001
Zoro # G5574025
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 14 1/2 in
- Outside Height 14 1/2 in
- Inside Width 11 in
- Inside Height 13 in
- Battery Box Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120175-360-001
- Zoro # G5574025
- UPC # 017378102533
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 14 1/2 in |
Outside Height | 14 1/2 in |
Inside Width | 11 in |
Inside Height | 13 in |
Fits Battery Size Group | Group GC2 |
Inside Length | 15 in |
Outside Length | 20 in |
Details
Item | Battery Box |
Battery Box Material | Plastic |
Features | Dual Box Holds (2) 6V Batteries, Flame Retardant |
Battery Box Color | Black |
Standards | RoHs |
Battery Group Type | 6-Volt Vehicles |
Minimum Heat Resistance | -30 Degrees F |
Maximum Heat Resistance | 200 Degrees F |
Removable Lid | Yes |
Closure Type | Thumb Screws |
Resistance Properties | Acid Resistant; Gas Resistant; Oil Resistant; Solvent Resistant |
Description
Battery Box, Battery Group Type 6-Volt Vehicles, Fits Battery Size Group Group GC2, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Thumb Screws, Battery Box Material Plastic, Battery Box Color Black, Inside Length 15 in, Inside Width 11 in, Inside Height 13 in, Outside Length 20 in, Outside Width 14 1/2 in, Outside Height 14 1/2 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT TruTrack Trunnion Bar System, 17500 (17500)
- TIMKEN Timken Seal, 710119 (710119)
- CTA MANUFACTURING Flip Socket, 18.5mm x 19.5mm (4221)
- BUYERS PRODUCTS 5 Inch LED Articulating Flood Light (1492145)
- QUICKCABLE Battery Carrier Strap, PK10 (120155-010)
- QUICKCABLE Red 4Ga, 27" Top Post Battery Cable, (8027-001)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- QUICKCABLE Battery Cable, 2 ga., Solid, 60V, PVC, Blk (200104-396-025)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- QUICKCABLE Super Cable Cutter, Up to 6/0 ga (4285-525-001)
- QUICKCABLE Sb Safety Boot, 350A (126413-2001)
- Quickcable Automotive Battery Equipment