Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box, Black, 13-1/2" L x 9-1/4" W
Mfr # 120171-360-001
Zoro # G5574068
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 9 1/4 in
- Outside Height 10 1/4 in
- Outside Length 13 1/2 in
- Features Durable, Use Hold-Down Holes Molded In to Reinforced Handles
- Battery Box Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 120171-360-001
- Zoro # G5574068
- UPC # 017378102458
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Outside Width | 9 1/4 in |
Outside Height | 10 1/4 in |
Outside Length | 13 1/2 in |
Fits Battery Size Group | Group 24 |
Inside Length | 10 1/2 in |
Inside Height | 9 3/4 in |
Inside Width | 7 in |
Details
Item | Battery Box |
Features | Durable, Use Hold-Down Holes Molded In to Reinforced Handles |
Battery Box Color | Black |
Standards | RoHs, US Coast Guard Regulations 183.420 and ABYCE-10.7 |
Battery Box Material | Plastic |
Maximum Heat Resistance | 200 Degrees F |
Minimum Heat Resistance | -30 Degrees F |
Closure Type | Snap |
Resistance Properties | Acid Resistant; Gas Resistant; Impact Resistant; Oil Resistant; Solvent Resistant; UV Resistant |
Battery Group Type | Standard Vehicles |
Removable Lid | Yes |
Description
Battery Box, Battery Group Type Standard Vehicles, Fits Battery Size Group Group 24, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 10 1/2 in, Inside Width 7 in, Inside Height 9 3/4 in, Outside Length 13 1/2 in, Outside Width 9 1/4 in, Outside Height 10 1/4 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Right Angle PL-3, Stripped End/Ring Terminal, 11 in.0 (94993-3)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- ACDELCO Retainer-Si Wdo Defg Otlt Grl, 12338108 (12338108)
- DONALDSON Hydraulic Filter, Strainer, P173913 (P173913)
- QUICKCABLE Bayonet Red Vent Cap, 1/4"Turn, PK6 (215907-006)
- QUICKCABLE Stud S/T Lug, 6 Gauge, 3/8", PK5 (4906-005F)
- QUICKCABLE Solder Clamp, Pos, 3/0, PK5 (406330-005P)
- QUICKCABLE Battery Carrier Strap, w/Hooks (120160-2001)
- QUICKCABLE Solder Clamp, Neg, 4 and 6 Gauge, PK5 (406304-005N)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- Quickcable Automotive Battery Equipment