Shop All Automotive Battery Terminal Components & Parts
Quickcable
Battery Box 24, PK12
Mfr # 120171-012
Zoro # G1770312
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards U.S. Coast Guard Regulations 183.420 and ABYCE-10.7; RoHS
- Type Standard Battery Boxes
- Features Fit's all New Orbital or Spiral Celled, Deep Cycle, high Performance Batteries; Easy-on and Easy-Off; Safe and Secure Convenient, Fast, Durable; Prevents Cover Loss; Use J-Hooks, L-Hooks, Threaded Rod or Lag Bolts; Impact resistant to -30 Degrees F Heat stable to +200 Degrees F; Impervious to Acid, Gasoline, Oil and Solvents; Will not Rust, UV Protected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 120171-012
- Zoro # G1770312
- UPC # 017378102465
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Color | Black |
Standards | U.S. Coast Guard Regulations 183.420 and ABYCE-10.7; RoHS |
Type | Standard Battery Boxes |
Features | Fit's all New Orbital or Spiral Celled, Deep Cycle, high Performance Batteries; Easy-on and Easy-Off; Safe and Secure Convenient, Fast, Durable; Prevents Cover Loss; Use J-Hooks, L-Hooks, Threaded Rod or Lag Bolts; Impact resistant to -30 Degrees F Heat stable to +200 Degrees F; Impervious to Acid, Gasoline, Oil and Solvents; Will not Rust, UV Protected |
Description
Battery Box 24,Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Sirocco II 3-Speed 7" Gimbal Fan - Black - 12-24V (7010CABBX)
- GROTE Socket, License/Instrument Panel, 5/8" Hol (84-1060)
- AUTOTEXT HEAVY DUTY Wiper Motor, Frghtlnr-Intrntnl-Knwrth-Vlv (AX9113)
- MOTORCRAFT 97-03 Ford E150 Pcv Valve, Ev238 (EV238)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- QUICKCABLE Cable Stripper, 5-1/2 In (4215-525-001)
- QUICKCABLE Stud Terminal Protector, Red/Black, 4Ga (5719-2002)
- QUICKCABLE Eight Point Post, 5/16" Black (509681-001)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- Quickcable Automotive Battery Equipment