Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK
Mfr # 509104-2005
Zoro # G0674928
product price: $2.89
/pk 5, $0.58/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Width 0.15 in
- Color Code Tan
- Length 0.43 in
- Series MINI ATM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509104-2005
- Zoro # G0674928
- UPC # 017378123170
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Mini Blade |
Color Code | Tan |
Series | MINI ATM |
Body Material | Plastic |
Amps | 5A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Mini Blade Fuse,5A,Tan,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE 350A ANL Fuse (509305-001)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 5 PK (509128-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- Quickcable Fuses