Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 4A, 32V DC, 5 PK
Mfr # 509103-2005
Zoro # G0674593
product price: $2.69
/pk 5, $0.54/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Width 0.15 in
- Body Material Plastic
- Series MINI ATM
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509103-2005
- Zoro # G0674593
- UPC # 017378123149
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Series | MINI ATM |
Color Code | Pink |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 4A |
Description
Mini Blade Fuse,Pink,4A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-24D)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK (509108-025)
- QUICKCABLE 350A ANL Fuse (509305-001)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- BUYERS PRODUCTS 12 Volt Toggle Switch With 2 Blade Terminals (SW9111)
- Quickcable Fuses