Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 3A, 32V DC, 25 PK
Mfr # 509102-025
Zoro # G0674751
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Depth 0.62 in
- Series MINI ATM
- Length 0.43 in
- Color Code Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509102-025
- Zoro # G0674751
- UPC # 017378123095
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Length | 0.43 in |
Width | 0.15 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Series | MINI ATM |
Color Code | Violet |
Body Material | Plastic |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Amps | 3A |
Description
Mini Blade Fuse,3A,Violet,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- LEVITON Receptacle (5015)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- Quickcable Automotive Fuses