Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 30A, 32V DC, 5 PK
Mfr # 509110-2005
Zoro # G0674989
product price: $2.75
/pk 5, $0.55/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Series MINI ATM
- Color Code Green
- Depth 0.62 in
- Length 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509110-2005
- Zoro # G0674989
- UPC # 017378123354
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 0.62 in |
Length | 0.43 in |
Width | 0.15 in |
Details
Item | Automotive Fuse |
Body Style | Mini Blade |
Series | MINI ATM |
Color Code | Green |
Body Material | Plastic |
Amps | 30A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Mini Blade Fuse,30A,Green,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3008)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAW4)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 100 A, NEMA 3R (DTU323RB)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- QUICKCABLE 100A Power Fuse (509300-2001)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- Quickcable Fuses