Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK
Mfr # 509110-100
Zoro # G0675180
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Width 0.15 in
- Body Material Plastic
- Series MINI ATM
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509110-100
- Zoro # G0675180
- UPC # 017378123347
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Series | MINI ATM |
Color Code | Green |
Amps | 30A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Mini Blade Fuse,30A,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 25 PK (509107-025)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- SEA-DOG Sea-Dog 444157-1 AGC Glass Tube Fuse - 7.5 Amp, Pack of 5 (444157-1)
- Quickcable Automotive Fuses