Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 2A, 32V DC, 5 PK
Mfr # 509101-2005
Zoro # G0674812
product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Color Code Gray
- Length 0.43 in
- Body Material Plastic
- Width 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509101-2005
- Zoro # G0674812
- UPC # 017378123088
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Item | Automotive Fuse |
Body Style | Mini Blade |
Color Code | Gray |
Body Material | Plastic |
Series | MINI ATM |
DC Voltage Rating | 32V DC |
Amps | 2A |
AC Voltage Rating | 32V AC |
Description
Mini Blade Fuse,Lt Grey,2 - 4/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-16T)
- IFM 10-30V-Dc Proximity Sensor (IFS286 IFK3010-BPKG/K1/US-104)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- Quickcable Automotive Fuses