Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 2A, 32V DC, 25 PK
Mfr # 509101-025
Zoro # G0674797
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Width 0.15 in
- Depth 0.62 in
- Length 0.43 in
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509101-025
- Zoro # G0674797
- UPC # 017378924036
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Color Code | Gray |
Series | MINI ATM |
Body Material | Plastic |
Amps | 2A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Mini Blade Fuse,Lt Grey,2 - 4/0,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- LEVITON Combination Device Switch Combo Single Pole (5241-WS)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F43103)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE 350A ANL Fuse (509305-001)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Blue, 60A, Carded (0MAX060.XP)
- Quickcable Automotive Fuses