Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 20A, 32V DC, 25 PK
Mfr # 509108-025
Zoro # G0675083
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Series MINI ATM
- Body Material Plastic
- Width 0.15 in
- Length 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 509108-025
- Zoro # G0675083
- UPC # 017378123279
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Length | 0.43 in |
Depth | 0.62 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Series | MINI ATM |
Body Material | Plastic |
Color Code | Yellow |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Amps | 20A |
Description
Mini Blade Fuse,20A,,Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- QUICKCABLE 450A ANL Fuse (509308-001)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- Quickcable Automotive Fuses