Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK
Mfr # 509107-100
Zoro # G0675007
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Length 0.43 in
- Width 0.15 in
- Depth 0.62 in
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509107-100
- Zoro # G0675007
- UPC # 017378123255
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 0.43 in |
Width | 0.15 in |
Depth | 0.62 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Color Code | Blue |
Body Material | Plastic |
Series | MINI ATM |
Amps | 15A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Description
Mini Blade Fuse,15A,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC (509151-2001)
- QUICKCABLE 400A ANL Fuse (509306-001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 25 PK (509105-025)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- Quickcable Automotive Fuses