Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 10A, 32V DC, 5 PK
Mfr # 509106-2005
Zoro # G0674900
product price: $2.79
/pk 5, $0.56/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Series MINI ATM
- Width 0.15 in
- Body Material Plastic
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509106-2005
- Zoro # G0674900
- UPC # 017378123231
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Body Style | Mini Blade |
Item | Automotive Fuse |
Series | MINI ATM |
Body Material | Plastic |
Color Code | Red |
DC Voltage Rating | 32V DC |
Amps | 10A |
AC Voltage Rating | 32V AC |
Description
Mini Blade Fuse,Red,10A,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- MERSEN Semiconductor Fuse, Fast-Acting, 500A, 700V AC, Indicating (A70QS500-4IL)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- GARDNER BENDER Wire Connector, Push-In, 4-Port, PK100 (10-PC4)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- Quickcable Fuses