Shop All Automotive Fuses
Quickcable
Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK
Mfr # 509106-025
Zoro # G0674867
product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Mini Blade
- Width 0.15 in
- Series MINI ATM
- Depth 0.62 in
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509106-025
- Zoro # G0674867
- UPC # 017378123217
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Item | Automotive Fuse |
Body Style | Mini Blade |
Series | MINI ATM |
Body Material | Plastic |
Color Code | Red |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Amps | 10A |
Description
Mini Blade Fuse,Red,10A,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 25 PK (509107-025)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- Quickcable Fuses