Shop All Automotive Fuses
Quickcable
Automotive Fuse, Maxi Series, 80A, 32V DC
Mfr # 509157-2001
Zoro # G0675670
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating Clear
- Body Style Blade
- Width 0.15 in
- Body Material Plastic
- Depth 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 509157-2001
- Zoro # G0675670
- UPC # 017378924111
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Width | 0.15 in |
Depth | 0.62 in |
Length | 0.43 in |
Details
Interrupt Rating | Clear |
Body Style | Blade |
Item | Automotive Fuse |
Body Material | Plastic |
Series | Maxi |
Color Code | Clear |
Amps | 80A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Description
Maxi Blade Fuse,80A,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 1 Pole, 120/240V AC (QOU150)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- ZORO SELECT Strut Chan, 10ft.L, Solid, 304 Stnlss Steel (FS-202 ST4 120.00)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 3A, 32V DC, 100 PK (509102-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 25 PK (509130-025)
- BLUE SEA SYSTEMS Blue Sea Fuse Block AGC 6 Cir. (5018)
- Quickcable Automotive Fuses